missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ R20 Refrigerated and Heated Bath Circulators: 5.4-6.5L, 230V/50Hz

For laboratory and industrial applications.

Brand:  Fisherbrand™ 211331100

2201.38 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 11326651

  • £2970.00 / Each
Estimated Shipment: 19-02-2025
to see stock.
Explore more special offers
Add to basket

Includes:
  • External circulation plumbing with 8 and 12mm fittings
  • Supply and return clamps
  • Work area covers
This item is not returnable. View return policy

Description

Description

Low-profile model enables easy bath access when lab counter height presents a challenge. Seamless stainless-steel tanks guarantee durability and easy cleaning. Robust refrigeration system ensures that samples and applications can be cooled quickly. Fine-tuned refrigeration metering allows for excellent temperature stability at all times.

  • All bath drains are located on the front of the unit with an integrated valve

Green Tip: For less demanding applications, power consumption can be lowered by utilizing the energy savings mode

TRUSTED_SUSTAINABILITY
Specifications

Specifications

250 W
-20°C to +100°C
21 L/min.; 750 mbar
±0.025°C
50 Hz
Force and Suction
Tall Form
Isotemp 6200 R20
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers