Learn More
Fisherbrand™ Isotemp™ R20 Refrigerated and Heated Bath Circulators: 5.4-6.5L, 230V/50Hz
For laboratory and industrial applications.
£2330.00 - £3088.80
Specifications
Cooling Capacity | 250 W |
---|---|
Temperature Range | -20°C to +100°C |
Voltage | 230 V |
Frequency | 50 Hz |
Includes:
- External circulation plumbing with 8 and 12mm fittings
- Supply and return clamps
- Work area covers
Product Code | Brand | Model | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Type | Price | Quantity & Availability | |||||
11366641
|
Fisherbrand™
211131100 |
Isotemp 4100 R20 | Tall Form |
£3030.00
Each |
Estimated Shipment: 10-07-2025
Log in to see stock. |
|||||
11376641
|
Fisherbrand™
211132100 |
Isotemp 4100 R20F | Short Form |
£2330.00
Each |
Estimated Shipment: 08-08-2025
Log in to see stock. |
|||||
11326651
|
Fisherbrand™
211331100 |
Isotemp 6200 R20 | Tall Form |
£3088.80
Each |
Estimated Shipment: 29-07-2025
Log in to see stock. |
|||||
11336651
|
Fisherbrand™
211332100 |
Isotemp 6200 R20 | Short Form |
£2905.00
Each |
Estimated Shipment: 27-08-2025
Log in to see stock. |
|||||
Description
Low-profile model enables easy bath access when lab counter height presents a challenge. Seamless stainless-steel tanks guarantee durability and easy cleaning. Robust refrigeration system ensures that samples and applications can be cooled quickly. Fine-tuned refrigeration metering allows for excellent temperature stability at all times.
- All bath drains are located on the front of the unit with an integrated valve
Green Tip: For less demanding applications, power consumption can be lowered by utilizing the energy savings mode
Specifications
250 W | |
-20°C to +100°C | |
230 V | |
50 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.