Learn More
Fisherbrand™ Isotemp™ R20 Refrigerated and Heated Bath Circulators: 5.4-6.5L, 230V/50Hz
For laboratory and industrial applications.
Brand: Fisherbrand™
1898.10 GBP valid until 2024-12-31
Use promo code "21916" to get your promotional price.
Code : 46
Additional Details : Weight : 35.60000kg
Description
Low-profile model enables easy bath access when lab counter height presents a challenge. Seamless stainless-steel tanks guarantee durability and easy cleaning. Robust refrigeration system ensures that samples and applications can be cooled quickly. Fine-tuned refrigeration metering allows for excellent temperature stability at all times.
- All bath drains are located on the front of the unit with an integrated valve
Green Tip: For less demanding applications, power consumption can be lowered by utilizing the energy savings mode
Specifications
250 W | |
-20°C to +100°C | |
1.2 kW | |
Isotemp 4100 R20F | |
64.0 lb. | |
230 V |
Force | |
Short Form | |
17 L/min.; 310 mbar | |
±0.05°C | |
29.0 kg | |
50 Hz |