missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Electrothermal™ Multi Extraction Mantles: 6 Recess Model, Heating and Stirring
Vented case's unique airflow ensures the unit remains cool-to-the-touch
Brand: Electrothermal™ 03076-43
This item is not returnable.
View return policy
Description
- Individual built-in solid state electronic controls enable easy regulation of each heater, while removing sparking associated with mechanical switching
- Three 12.7mm (0.5 in.) diameter support rods are included
- Top cover is polypropylene and external surfaces are powder coated and resistant to most chemical solutions
- Coiled heating element is suspended within a thermal insulating cartridge to provide maximum heat transfer and support, while removing sparking associated with mechanical switching
- Individual heater cartridges are replaceable
- Earth (ground) screen encloses the heaters for added safety
- Neon lights indicate when power is on and supplied to heaters and, if applicable, supplied to stirrers
- Stirring speed range from 50 to 1000rpm
- One stirring control operates each set of recesses
- Stirring module allows the solution to be stirred and heated simultaneously
Certifications
CE
Services
One year parts and labor
Specifications
500 mL | |
26 cm | |
3.5 in. | |
230 V | |
EMEA60500/CE | |
Ambient to 450°C | |
0.13 gal |
10.25 in. | |
Six 500 mL Flasks | |
8.9 cm | |
230V 50/60Hz, 1280w (UK and EU plug) | |
Stirring Heating Mantle | |
5.6 A | |
Stirring and heating solutions |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Electrothermal™ Multi Extraction Mantles: 6 Recess Model, Heating and Stirring > Model: EMEA60500/CE; Flask capacity: 500mL (16.9oz.); 230V 50/60Hz, 1280w (UK and EU plug)
Spot an opportunity for improvement?Share a Content Correction