missing translation for 'onlineSavingsMsg'
Learn More

Electrothermal™ Multi Extraction Mantles: 6 Recess Model, Heating and Stirring

Vented case's unique airflow ensures the unit remains cool-to-the-touch

£2665.00 - £4780.00

Specifications

Depth (English) 10.25 in.
Height (English) 3.5 in.
Voltage 230 V
Product Type Stirring Heating Mantle
Temperature (Metric) Ambient to 450°C
View More Specs

Products 2
Product Code Brand Capacity (Metric) Electrical Requirements Model Price Quantity & Availability  
Product Code Brand Capacity (Metric) Electrical Requirements Model Price Quantity & Availability  
10424715
View Documents
Electrothermal™
03076-40
250 mL 230V 50/60Hz, 980w (UK and EU plug) ELEEMEA60250/CE This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11742923
View Documents
Electrothermal™
03076-43
500 mL 230V 50/60Hz, 1280w (UK and EU plug) EMEA60500/CE
£4780.00
Each
Estimated Shipment: 04-02-2025
to see stock.
Add to basket
 
Description

Description

  • Individual built-in solid state electronic controls enable easy regulation of each heater, while removing sparking associated with mechanical switching
  • Three 12.7mm (0.5 in.) diameter support rods are included
  • Top cover is polypropylene and external surfaces are powder coated and resistant to most chemical solutions
  • Coiled heating element is suspended within a thermal insulating cartridge to provide maximum heat transfer and support, while removing sparking associated with mechanical switching
  • Individual heater cartridges are replaceable
  • Earth (ground) screen encloses the heaters for added safety
  • Neon lights indicate when power is on and supplied to heaters and, if applicable, supplied to stirrers
  • Stirring speed range from 50 to 1000rpm
  • One stirring control operates each set of recesses
  • Stirring module allows the solution to be stirred and heated simultaneously

Certifications

CE

Specifications

Specifications

10.25 in.
230 V
Ambient to 450°C
3.5 in.
Stirring Heating Mantle
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.