missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ MultiTube Vortexers: Test Tube Racks
Test tube racks for Fisherbrand™ MultiTube Vortexers
£32.20 - £43.40
Specifications
Product Type | Test Tube Rack |
---|---|
For Use With (Equipment) | Fisher Scientific MultiTube Vortexer |
Product Code | Brand | Tube Size | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tube Size | Color | Price | Quantity & Availability | ||||
15569004
|
Fisherbrand™
|
100 mL | Gray |
£32.20
Each |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
15579004
|
Fisherbrand™
|
12 mm | Blue |
£33.50
Each |
Estimated Shipment: 30-09-2024
Log in to see stock. |
||||
15589004
|
Fisherbrand™
|
13 mm | Yellow |
£39.10
Each |
Estimated Shipment: 30-09-2024
Log in to see stock. |
||||
15509014
|
Fisherbrand™
|
25 mm | White |
£43.40
Each |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
Description
Test tube racks for Fisherbrand™ MultiTube Vortexers
For use with Fisher Scientific MultiTube Vortexers
Color-coded foam racks for test tubes
Specifications
Test Tube Rack | |
Fisher Scientific MultiTube Vortexer |