missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nutating Mixers - Fixed Speed

Delivers gentle uniform mixing of fluids in tubes, plates, culture flasks and dishes

Brand:  Fisherbrand™ 88861042

 View more versions of this product

Product Code. 15584070

  • £363.00 / Each
Estimated Shipment: 20-05-2025
to see stock.
Explore more special offers
Add to basket

Includes: Dimpled rubber mat; 6 tube securing bands
This item is not returnable. View return policy

Description

Description

 

  • Budget friendly design
  • Easy to use, plug and play operation
  • Fixed-speed movement at 20° angle
  • Operating temperature range: 5 to 40C, usable in non-CO2 incubators, refrigerators and chambers
  • Mat is removable and can be cleaned with soap and water

 

TRUSTED_SUSTAINABILITY
Specifications

Specifications

18 rpm
CE
Aluminum Platform
LED
0 min. to 99:59 hr.
220 V, 50 Hz, Plug Type: EU, UK, CN
EU, UK, CN Plug
415 x 293 x 273 mm
Dimpled rubber mat; 6 tube securing bands
2 Years
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Nutating Mixers - Fixed Speed > Plug Type: EU, UK, CN; Electric: 220V, 50Hz

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.