Learn More
Fisherbrand™ RT Basic Magnetic Stirrers
Reliability with plug and play simplicity — ideal for routine stirring applications
Brand: Fisherbrand™ 88860012
210.80 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
Includes: Two non-slip silicone plate covers provided with all units (1 black, 1 white)
Description
Experience reliability with the plug-and-play RT Basic Magnetic Stirrer, ideal for routine stirring applications. Three size options to choose from—120mm, 170mm, or 220mm—all with a low profile lightweight design with an extremely small footprint. The RT basic stirrers feature a chemical resistant polypropylene top and body, a strong magnetic coupling to ensure consistent stirring during experimental procedures, and a brushless DC Motor that will not generate heat. Analog speed control ranges from 150 to 2500rpm. All units include two non-slip silicone plate covers for added protection from spills.
- Low profile lightweight design with small footprint
- Strong magnetic coupling to ensure consistent stirring during experimental procedures
- Brushless DC Motor will not generate heat and “cook” sample
- Polypropylene top and body provides excellent chemical resistance
- Three size options—120mm, 170mm or 220mm
- Analog Speed Control: 150 to 2500rpm
- Detachable plug
- Low power consumption
Services
2-year
Specifications
150 to 2500 rpm | |
5 L | |
6 w | |
220 mm | |
2.56 in. | |
9.06 in. | |
9.06 in. | |
50/60 Hz | |
Brushless DC |
Polypropylene | |
100/240 V | |
8.66 in. | |
9.06 x 9.06 x 2.56 in. (230 x 230 x 65 mm) | |
65 mm | |
230 mm | |
230 mm | |
Cord set w/various plugs |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.