missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Solar Desktop Calculator

Solar-powered unit can be read in any light.

Brand:  Fisherbrand™ 93679-18

 View more versions of this product

Product Code. 11863172

  • £43.30 / Each
In Stock
to see stock.
Explore more special offers
Add to basket

Includes: Built-in solar panels and instructions

Description

Description

Solar-powered unit can be read in any light

 

  • Performs chain calculations
  • Oversized keys with 8-digit, 1.9 cm (0.75 in.) LCD display, angled to eliminate reflected glare
  • Tough ABS plastic case is ideal for rough lab use
  • Feet protect the unit from spills
  • Dimensions: 16.5 x 11.4 x 0.9 cm (6.5L x 4.5W x 0.18 in.H)
  • Weight: 0.113kg (4 oz.)

 

Specifications

Specifications

Desktop Calculator (8-digit)
0.75 in.
8-Digit display
0.18 in.
6.5 in.
4.5 in.
4 oz.
Battery, Solar
Built-in solar panel and instruction
Digital
Oversized keys
6.5 x 0.18 in.
0.9 cm
16.5 cm
11.4 cm
113.3 g
Ideal for rough lab use
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Solar Desktop Calculator > 8-Digit; 16.5L x 11.4W x 0.9cm H; Wt.: 0.113kg

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.