missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Test Tube Holders for Heavy-duty Vortex Mixer
For use with heavy-duty vortex mixer.
£34.15 - £50.20
Specifications
Product Type | Test Tube Holder |
---|---|
For Use With (Equipment) | Heavy-duty vortex mixer |
Includes | Foam insert |
Requires | Universal holder |
Product Code | Brand | Diameter (Metric) | No. of Positions | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | No. of Positions | Price | Quantity & Availability | ||||
15599024
|
Fisherbrand™
|
12 to 13 mm | 34 |
£34.15
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
||||
15509034
|
Fisherbrand™
|
15 to 18 mm | 20 |
£48.15
Each |
Estimated Shipment: 03-10-2024
Log in to see stock. |
||||
15519034
|
Fisherbrand™
|
19 to 21mm | 18 |
£34.15
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
||||
15529034
|
Fisherbrand™
|
22 to 25 mm | 13 |
£46.50
Each |
Estimated Shipment: 30-09-2024
Log in to see stock. |
||||
15539034
|
Fisherbrand™
|
26 to 29 mm | 4 |
£50.20
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||||
Description
- Holds a wide range of test tube numbers and diameters
- Requires Universal Holder
Specifications
Test Tube Holder | |
Heavy-duty vortex mixer | |
Foam insert | |
Universal holder |