missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Conductivity/TDS Meter Pen

Easy-to-use, waterproof conductivity/TDS meter designed for routine analysis and quality control. Simply turn on, insert, and simultaneously read result and temperature.

Brand:  Fisherbrand™ 93676-84

51.06 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


Product Code. 11724226

  • £174.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

Description

Description

Easy-to-use, waterproof conductivity/TDS meter designed for routine analysis and quality control. Simply turn on, insert, and simultaneously read result and temperature.

  • Tough, chemical-resistant, waterproof ABS plastic housing
  • Easy-to-read 0.5 in. LCD digits
  • Dual display shows reading and temperature
  • HOLD button freezes reading on display
  • Arrow keys allow fast setting to calibration standards
  • Saves calibration data even when unit is off
  • Instant-response probe and solid-state thermistor provide precise readings
  • Temperature compensation permits readings to be automatically referenced to the international standard of 25°C; user may set programmable temperature coefficient
  • Dimensions: 6.5 x 1.4 x 1.25 in. (16.5 x 3.56 x 3.18cm)
  • Weight: 2.25 oz. (63.8g)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Compliance

Fulfill requirements for CAP, ASTM, NCCLS, CLSI, ACS, CLIA, AOAC, EPA, APHA, AWWA, WEF, USGS, USP, ISO, and Federal/State regulations.

Specifications

Specifications

Battery
0 μS to 1999 μS
0 to 1999 μS
±1% FS +1 digit
0.1°C
LCD
2.25 oz.
ABS
16.5 cm
3.56 cm
16.5 cm
Conductivity, TDS
20°C to 25°C
1 μ/ppm
0°C to 50°C
±0.5°C
ISO 17025, NIST
1 Year
TDS
1.4 in.
6.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.