missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Digital Thermometers with Short Sensors

Fisherbrand™ Traceable™ Digital Thermometers are ideal for monitoring liquids, air/gas or semisolids.

Brand:  Fisherbrand™ 90028-97

 View more versions of this product

Product Code. 11709765

  • £70.35 / Each

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

Description

Description

Choose from models with a variety of features including MAX/MIN function to record the maximum and minimum temperature in a certain time period; visual and audible alarms and multiple displays of recorded temperatures.

  • Select the correct temperature to use in water baths, refrigerators, incubators and tanks

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™ indicates traceability to standards provided by NIST™.

Specifications

Specifications

DNV, ISO 17025, A2LA
4 x 4 x 0.62 in. (10.2 x 10.1 x 1.5 cm)
0.62 in.
Self adhesive wall mount and flip open lab bench stand
0.68 in.
91.44 cm
ABS Plastic
0.25 oz.
4 in.
4 in.
70°C
-50°C
-50°C to +70°C
Digital LCD
0.2 in.
Measuring temperatures of solutions in water baths, refrigerators, incubators and tanks
1.5 cm
3 ft.
102 mm
1.7 cm
0.1°
7 g
Digital Thermometer: Celsius Scale
158°F
-58°F
N/A
±1°C
10.1 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers