missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Digital Thermometers with Short Sensors
Fisherbrand™ Traceable™ Digital Thermometers are ideal for monitoring liquids, air/gas or semisolids.
£42.75 - £91.23
Product Code | Brand | Product Type | Length (Metric) | Temperature Range (English) | Temperature Range (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Length (Metric) | Temperature Range (English) | Temperature Range (Metric) | Price | Quantity & Availability | ||
11789755
|
Fisherbrand™
|
Digital Thermometer: Dual Scale | 102 mm | -58°F to +158°F | -50°C to +70°C |
£47.00
Each |
In Stock
Log in to see stock. |
||
11709765
|
Fisherbrand™
|
Digital Thermometer: Celsius Scale | 102 mm | N/A | -50°C to +70°C |
£65.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11799735
|
Fisherbrand™
|
Digital Thermometer: Dual Scale | 70 mm | -58°F to +158°F | -50°C to +70°C |
£91.23
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11735843
|
Fisherbrand™
|
Digital Thermometer: Dual Scale | 57 mm | -58°F to +158°F | -50°C to +70°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11759755
|
Fisherbrand™
|
Digital Thermometer: Dual Scale | 108 mm | 23°F to 122°F | -5°C to +50°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Choose from models with a variety of features including MAX/MIN function to record the maximum and minimum temperature in a certain time period; visual and audible alarms and multiple displays of recorded temperatures.
- Select the correct temperature to use in water baths, refrigerators, incubators and tanks
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™ indicates traceability to standards provided by NIST™.
Specifications
±1°C | |
Digital LCD |