Learn More
Fisherbrand™ Traceable™ Digital Thermometers with Short Sensors
Fisherbrand™ Traceable™ Digital Thermometers are ideal for monitoring liquids, air/gas or semisolids.
Brand: Fisherbrand™ 90028-80
Description
Choose from models with a variety of features including MAX/MIN function to record the maximum and minimum temperature in a certain time period; visual and audible alarms and multiple displays of recorded temperatures.
- Select the correct temperature to use in water baths, refrigerators, incubators and tanks
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™ indicates traceability to standards provided by NIST™.
Specifications
ISO/IEC 17025:2005 (1750.01), A2LA | |
0.5 cm | |
0.75 in. (1.9 cm) H | |
0.5 in. | |
Solar panels, backup battery for dim areas, external sensor | |
102 mm | |
Updates every 10 sec. | |
2 oz. | |
1.75 in. | |
4 in. | |
70°C | |
-50°C | |
-50°C to +70°C | |
Digital LCD |
0.19 in. | |
4 x 1.75 x 0.5 in. (10.2 x 4.4 x 1.3 cm) | |
Measuring temperatures of solutions in water baths, refrigerators, incubators and tanks | |
1.3 cm | |
10 ft. | |
304.8 cm | |
0.1° | |
56 g | |
Digital Thermometer: Dual Scale | |
158°F | |
-58°F | |
-58°F to +158°F | |
±1°C | |
4.4 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.