Learn More
Fisherbrand™ Traceable™ Expanded Range Conductivity Meter
Ideal for checking the purity of water from stills, deionizers, and reverse osmosis, testing laboratory glassware rinsing, measuring total dissolved solids, and making solutions.
Brand: Fisherbrand™ 93676-72
515.38 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Includes: Supplied with probe, batteries and rigid carrying case
Description
Ideal for checking the purity of water from stills, deionizers, and reverse osmosis, testing laboratory glassware rinsing, measuring total dissolved solids, and making solutions.
- Portable
- Platinum and glass construction
- Automatic temperature compensation
- Automatically selects the proper range and displays the exact answer with ease
- 100% compatible with all accreditation analysis requirements
- Dimensions: 2.75 x 6.75 x 1.13 in.; Weight: 6.5 oz.
- Range Micro: 0.00-19.99μS, 0.0-199.9μS, 0-1999μS, 0.0-19.99mS, 0.0-199.9mS
- Range in Dissolved Solids: 0.00 to 9.99 ppm; 0.0 to 99.9 ppm; 0 to 999 ppm; 0 to 9.99 ppt; 0 to 99.9 ppt
Perfect for water testing
- Simply turn on, insert probe, and simultaneously read result and temperature—great for routine analysis and quality control
- Elimination of operator technique permits everyone in the lab to report identical readings
- Tough, chemical-resistant ABS plastic housing assures a long life in severe lab or harsh plant environments
- Large 0.5 in.-high LCD is easy to read
- HOLD button freezes the reading on the display
Accurate answers in five seconds
- Permits auto-range or user selected five unique ranges
- Accuracy: ±1% of full scale +1 digit
- Switchable temperature range: 0° to 80°C (32° to 176°F) with a resolution of 0.1° and an accuracy of 0.6°C
- Backlit dual display shows answer and temperature simultaneously
- Memory stores up to five unique calibration settings, one in each range
- Arrow keys allow fast calibration to solution standards
- All calibration data is saved even when unit is turned off
Instant-response epoxy probe contains platinum electrodes for precise readings
- Solid-state thermistor (for automatic/manual temperature compensation) permits all readings to be referenced to the international standard of 25°C
- Automatic (2% per °C) temperature compensation or set temperature coefficient from 0.000 to 10.000% per °C
- Temperature compensation disable function fulfills USP-NF (United States Pharmacopoeia, National Formulary, 645 Conductivity Measurement) requirement
- K-factor may be adjusted to match each probe
- Total dissolved solids factor is adjustable from 0.4 to 1
Applications: Measures conductivity in water analysis, biology, chromatography, food, electronics, dairies, and PC board rinsing
Certifications
Individually serial-numbered Traceable Certificate, provided from ISO 17025 calibration laboratory accredited by A2LA, indicates traceability to standards provided by NIST (National Institute of Standards and Technology).
Specifications
Supplied with probe, batteries and rigid carrying case | |
Conductivity | |
0.00-19.99μS (0-9.99 ppm), 0.0-199.9μS (0-99.9ppm), 0-1999μS (0-999 ppm), 0.0-19.99mS (0-9.99 ppt), 0.0-199.9mS (0.0-99.9 ppt) | |
0°C to 80°C | |
0.6°C | |
Individually serial-numbered Traceable certificate, provided from ISO 17025 calibration laboratory accredited by A2LA, indicates traceability to +standards provided by NIST | |
184.27 g | |
Conductivity | |
2.75 in. | |
1.13 in. |
±1% FS +1 digit | |
5 | |
0 to 999 ppm | |
0.1°C | |
LCD | |
None | |
Epoxy probe, K=1.0 | |
Conductivity Meter | |
17.45 cm | |
2.8 cm |
Special Offers
- Multiple Manufacturers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.