Learn More
Fisherbrand™ Traceable™ Flashing LED Alert Big-Digit Alarm Timer
Shop All Fisherbrand ProductsDescription
Fisher Scientific™ Traceable™ Flashing LED Alert Big-Digit Alarm Timer offers a massive, 1-inch-high display that permits viewing from across the lab. Unique green light flashes every 10 seconds while in countdown mode; red light flashes when zero has been reached when the alarm is sounding.
- Flashing LED
- Programmable memory—up to 3 memories can be stored at any time
- Adjustable alarm volume
- Use any countdown time from 99 miuntes, 59 seconds to 1 second
- When zero is reached, the timer starts counting up to show time elapsed since alarming
Certifications
Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.
Specifications
Specifications
| Product Type | Handheld/Benchtop Timer |
| Time Range | 99 min. 59 sec. |
| Alarms | Visual adjustable alarm volume |
| Accuracy | 0.0001 |
| Resolution | 1 sec. |
| Display | LED |
| Dimensions (L x W x H) | 3.5 x 2.25 x 0.63 in. (8.9 x 5.71 x 1.6 cm) |
| Length (English) | 3.5 in. |
| Length (Metric) | 8.9 cm |
| Width (English) | 2.25 in. |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.