missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Full-Scale Thermometers

Switchable °F/°C temperature ranges

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11759735

  • £98.45 / Each
In Stock
to see stock.

Includes: Stainless Steel probe, 1.5V Silver Oxide battery

Description

Description

Stainless-steel probe with piercing tip allows constant exposure to extreme temperatures at the end of the range. Fisher Scientific™ Full-Scale Thermometer readings are updated every second and displayed on a 0.37 in. (9.4mm) LCD readout. Switchable °F/°C temperature ranges.

  • Magnetic back allows placement on metal surfaces (incubators, freezers, water baths)
  • Flip-open easel allows use on lab bench; spring fastener clips onto any edge
  • Resolution, 0.1° from -20 to +200 and 1° elsewhere
  • Measure just 2.12 dia. x 0.56 in. depth (5.3 x 1.3 cm)
  • Probe dia. x L: 0.14 x 5.5 in. (0.4 x 14 cm)
  • Cable length: 10 ft. (3m)

Plus model also includes high/low alarm, minimum/maximum memories, and hold.

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Specifications

ISO 17025, A2LA, NIST
1.4 cm
Stainless Steel probe, 1.5V Silver Oxide battery, high/low alarm
5.75 in.
304.8 cm
0.1 Above −20 to +200°C and 1 elsewhere
2.1 in.
300°C
-20°C
-20°C to +300°C
±0.5°C
0.56 in.
0.14 in.
120 in.
53 mm
14.6 cm
Full-Scale Plus Ultra Thermometer
572°F
-4°F
-4°F to +572°F
Freezer, incubator, water bath
Digital LCD
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers