missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Full-Scale Thermometers
Switchable °F/°C temperature ranges
£57.00 - £98.45
Specifications
Certifications/Compliance | ISO 17025, A2LA, NIST |
---|---|
Depth (Metric) | 1.4 cm |
Diameter (English) Probe | 0.14 in. |
Length (English) Cable | 120 in. |
Length (English) Probe | 5.75 in. |
Code produit | Marque | Product Type | Temperature Range (Metric) | Accuracy | Resolution | Prix | Quantité et disponibilité | ||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Product Type | Temperature Range (Metric) | Accuracy | Resolution | Prix | Quantité et disponibilité | ||
11769735
|
Fisherbrand™
|
Full-Scale Plus Thermometer | -20°C to +300°C | ±1°C | 0.1 Above −20 to +200°C and 1 elsewhere |
£67.40
Each |
Estimated Shipment: 09-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11759735
|
Fisherbrand™
|
Full-Scale Plus Ultra Thermometer | -20°C to +300°C | ±0.5°C | 0.1 Above −20 to +200°C and 1 elsewhere |
£98.45
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11739735
|
Fisherbrand™
|
Full-Scale Thermometer | -50°C to +250°C | ±1°C | 0.1°C/1°C |
£57.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11749735
|
Fisherbrand™
|
Full-Scale Ultra Thermometer | -50°C to +250°C | ±1°C | 0.1°C |
£61.80
Each |
Estimated Shipment: 29-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Stainless-steel probe with piercing tip allows constant exposure to extreme temperatures at the end of the range. Fisher Scientific™ Full-Scale Thermometer readings are updated every second and displayed on a 0.37 in. (9.4mm) LCD readout. Switchable °F/°C temperature ranges.
- Magnetic back allows placement on metal surfaces (incubators, freezers, water baths)
- Flip-open easel allows use on lab bench; spring fastener clips onto any edge
- Resolution, 0.1° from -20 to +200 and 1° elsewhere
- Measure just 2.12 dia. x 0.56 in. depth (5.3 x 1.3 cm)
- Probe dia. x L: 0.14 x 5.5 in. (0.4 x 14 cm)
- Cable length: 10 ft. (3m)
Plus model also includes high/low alarm, minimum/maximum memories, and hold.
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Spécification
ISO 17025, A2LA, NIST | |
0.14 in. | |
5.75 in. | |
14.6 cm | |
Digital LCD |
1.4 cm | |
120 in. | |
304.8 cm | |
Freezer, incubator, water bath |