missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Nano™ Timer

Offers ultra-small size with intuitive operation

Brand:  Fisherbrand™ 90013-35

20.38 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 15294006

  • £24.97 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Offers ultra-small size with intuitive operation. Fisher Scientific™ Traceable™ Nano Timer displays countdown alarm time/stopwatch (countup) time, and time of day (AM/PM and 24-hour format).

  • Counts down or up to 23 hours, 59 minutes, 59 seconds on two timing channels
  • Accuracy: 0.01%
  • 0.375 in. high digits may be read from 10 ft. (3m)
  • For repetitive tests, two-channel memory returns display to original programmed time

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™

Specifications

Specifications

Handheld/Benchtop Timer
High db alarm sounds for 1 min.
1 sec.
2.5 x 0.5 x 2 in. (6.4 x 1.3 x 5.08 cm)
6.4 cm
1.3 cm
0.375 in.
0.93 cm
71 g
ISO 17025, A2LA, NIST
23 hr. 59 min. 59 sec.
0.0001
LCD
2.5 in.
0.5 in.
2 in.
5.08 cm
2.5 oz.
Traceable certificate
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Traceable™ Nano™ Timer > With two-channel memory; 0.36 in. high digits may be read from 10 ft.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.