Learn More
Requires : DAS-3™ Data Acquisition System accessory (11-661-22) or DAS-4™ Datalogger System (06-662-72) is required to transfer data to a computer file
Description
Traceable™ Portable Dissolved Oxygen Meter is traceable to NIST™ standards.
- Large digits simultaneously display DO and temperature
- DO range, 0.0 to 20.0 mg/L, resolution of 0.1, ±0.4 mg/L accuracy
- Temperature range, 0° to 60°C (32° to 140°F), ±0.8°C (±1.5°F)
- Meter recalls highest, lowest and average readings; HOLD button freezes display
- RS-232-C output connects to computer or datalogger for monitoring and storing results
Order Info
Dimensions (L x W x H): 3 x 1.25 x 7 in. (7.6 x 3.2 x 17.8 cm); weighs 9.5 oz. (269 g). 115 V adapter (11-661-23) available separately
Certifications
Individually serial-numbered Traceable™ Certificate is provided from an ISO™ 17025 calibration laboratory accredited to A2LA. ISO 17025 Certificate provided to indicate instrument traceability to standards provided by NIST
Specifications
Probe, Electrolyte Solution, 40 in. (101.6 cm) Cable, 9 V Alkaline Battery, RS-232-C Output, Two Replacement Probe Heads, Sample Program that stores 100 readings | |
DO | |
0.1°C | |
LCD | |
0.26 kg | |
0 mg/L to 20 mg/L | |
0 to 39% | |
0 to 20 mg/L | |
0.1% | |
Alkaline | |
3.2 cm | |
7.6 cm | |
17.8 cm | |
115 V |
RS232C | |
0°C to 60°C | |
±0.8°C | |
ISO 17025, NIST | |
9.5 oz. | |
0 to 20 mg/L | |
0.1 mg/L | |
0 to 100% Air Saturation | |
32°F to 140°F | |
1.25 in. | |
3 in. | |
7 in. | |
±0.4 mg/L |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
- Multiple Manufacturers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
0Hours
20Minutes
14Seconds
34 -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
29Hours
3Minutes
45Seconds
25
Your input is important to us. Please complete this form to provide feedback related to the content on this product.