missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Portable Dissolved Oxygen Meter Pens

Compact, rugged design with large, easy-to-read digits. Fisherbrand Traceable Portable Dissolved Oxygen Meter Pen has a water-resistant design with O-ring seal and membrane keypad which assures a long life in severe lab or harsh plant environments.

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.43200kg

Product Code. 11744266

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Includes: Two spare probe heads with membranes, electrolyte solution, nylon carry case, four AAA batteries

Description

Description

Compact, rugged design with large, easy-to-read digits. Fisherbrand Traceable Portable Dissolved Oxygen Meter Pen has a water-resistant design with O-ring seal and membrane keypad which assures a long life in severe lab or harsh plant environments.

  • Water-resistant, tough ABS plastic housing with O-ring seal and membrane keypad
  • Hold button freezes the reading on the display
  • High contrast 0.375 in. high LCD digits
  • Simultaneously displays oxygen concentration and temperature
  • Unit recalls minimum/maximum readings
  • Designed for intuitive, easy operation by everyone
  • Dimensions: 1.5 x 8 x 1.5 in.
  • Weight: 5 oz.
Dissolved Oxygen Measurement
  • Range: 0.0 to 20.0mg/L
  • Resolution: 0.1mg/L
  • Accuracy: ±0.4mg.L
Dissolved Oxygen measurement % air saturation
  • Range: 0.0 to 100% air saturation
  • Resolution: 0.1%
  • Accuracy: ±0.7% mg/L
Temperature Measurement
  • Range: 32.0 to 122°F (0.0 to 50°C)
  • Resolution: 0.1°
  • Accuracy: ±1.5°F (0.8°C)
  • Automatic Temperature Compensation: 0.0 to 50.0°C

Certifications

NIST Traceable certificate

Specifications

Specifications

Two spare probe heads with membranes, electrolyte solution, Nylon carry case and Four AAA batteries
0°C to 50°C
±0.8°C
NIST
5 oz.
0 to 20mg/L
Multiple
0.1%
AAA
DO
0.1°C
LCD
0.14 kg
0 mg/L to 20 mg/L
0.1mg/L
0 to 100% Air Saturation
32°F to 122°F
±0.4mg/L
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions