missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for FB-VE16-1 Vertical Electrophoresis System
Creates the wells in gels for electrophoresis
£40.20 - £42.70
Specifications
For Use With (Equipment) | Owl P1-CST Multiple Gradient Gel Caster |
---|---|
Type | Comb |
Gel Dimensions | 16 x 14 cm |
Length (English) Gel | 6.3 in. |
Length (Metric) Gel | 16 cm |
Product Code | Brand | Volume (Metric) Well | Length (Metric) Footprint | Teeth Count | Width (Metric) Teeth | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) Well | Length (Metric) Footprint | Teeth Count | Width (Metric) Teeth | Price | Quantity & Availability | ||
11973045
|
Fisherbrand™
P1-15D |
201 μL | 20 cm | 15 | 0.61 cm |
£41.15
Each |
Estimated Shipment: 07-02-2025
Log in to see stock. |
||
11963045
|
Fisherbrand™
P1-15C |
107 μL | 20 cm | 15 | 0.61 cm |
£41.15
Each |
Estimated Shipment: 07-02-2025
Log in to see stock. |
||
11913035
|
Fisherbrand™
P1-10C |
183 μL | 20 cm | 10 | 1.04 cm |
£42.70
Each |
Estimated Shipment: 07-02-2025
Log in to see stock. |
||
11923035
|
Fisherbrand™
P1-10D |
343 μL | 20 cm | 10 | 1.04 cm |
£42.70
Each |
Estimated Shipment: 07-02-2025
Log in to see stock. |
||
11983045
|
Fisherbrand™
P1-20C |
69 μL | 20 cm | 20 | 0.39 cm | N/A | |||
11993045
|
Fisherbrand™
P1-20D |
129 μL | 20 cm | 20 | 0.39 cm |
£41.15
Each |
Estimated Shipment: 07-02-2025
Log in to see stock. |
||
11903055
|
Fisherbrand™
P1-24C |
51 μL | 20 cm | 24 | 0.29 cm |
£41.15
Each |
Estimated Shipment: 07-02-2025
Log in to see stock. |
||
11913055
|
Fisherbrand™
P1-24D |
96 μL | 16 cm | 24 | 0.29 cm |
£41.15
Each |
Estimated Shipment: 07-02-2025
Log in to see stock. |
||
Description
Specifications
Owl P1-CST Multiple Gradient Gel Caster | |
16 x 14 cm | |
16 cm | |
13 cm | |
7.08 in. |
Comb | |
6.3 in. | |
5.5 in. | |
14 cm | |
18 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title