Learn More
Fisherbrand™ Hybridization Tubes
Fits FisherBiotech™ Hybridization Incubator rotisseries and most rotisseries that accept standard 35 or 70mm diameter tubes.
Brand: Fisherbrand™
58.99 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Additional Details : Weight : 0.55200kg
Description
Fits FisherBiotech™ Hybridization Incubator rotisseries and most rotisseries that accept standard 35 or 70mm diameter tubes.
- Thick-walled borosilicate glass
- Includes polypropylene cap
- O-ring is available for 35mm tubes (sold separately, Cat. No. 13-247-RNG)
Specifications
Polypropylene | |
Hybridization Tube | |
35 mm | |
Borosilicate Glass | |
With Cap |
11.81 in. | |
1.37 in. | |
35 mm | |
FisherBiotech hybridization incubator rotisseries | |
300 mm |