missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Hybridization Tubes
Fits FisherBiotech™ Hybridization Incubator rotisseries and most rotisseries that accept standard 35 or 70mm diameter tubes.
£91.85 - £144.00
Specifications
Closure Material | Polypropylene |
---|---|
Closure Type | With Cap |
Material | Borosilicate Glass |
Product Type | Hybridization Tube |
For Use With (Equipment) | FisherBiotech hybridization incubator rotisseries |
Product Code | Brand | Diameter (English) Inner | Length (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | Length (English) | Price | Quantity & Availability | ||||
16357281
|
Fisherbrand™
|
1.37 in. | 3.93 in. |
£144.00
Pack of 2 |
Estimated Shipment: 28-11-2024
Log in to see stock. |
||||
11714919
|
Fisherbrand™
|
1.37 in. | 11.81 in. |
£141.00
Pack of 2 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
11791436
|
Fisherbrand™
|
2.75 in. | 11.81 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Fits FisherBiotech™ Hybridization Incubator rotisseries and most rotisseries that accept standard 35 or 70mm diameter tubes.
- Thick-walled borosilicate glass
- Includes polypropylene cap
- O-ring is available for 35mm tubes (sold separately, Cat. No. 13-247-RNG)
Specifications
Polypropylene | |
Borosilicate Glass | |
FisherBiotech hybridization incubator rotisseries |
With Cap | |
Hybridization Tube |