Learn More
Fisherbrand™ 0.2mL PCR Tubes
44.64 GBP valid until 2025-12-31
Use promo code "24367" to get your promotional price.
Description
With integral snap shut cap
- Suitable for 0.2mL thermal cycler blocks
- 0.25mL maximum volume when closed
- Thin-wall design
- Cleanroom produced
- Virgin polypropylene
Specifications
RNase, Dnase and human DNA free | |
0.2 mL | |
0.2mL thermal cycler blocks for PCR and sample storage applications | |
Domed Cap | |
Thin Wall PCR Tube |
Natural | |
1000 Case | |
Polypropylene | |
Tube |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.