missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 0.2mL PCR Tubes
53.03 GBP valid until 2024-12-31
Use promo code "21977" to get your promotional price.
Description
With integral snap shut cap
- Suitable for 0.2mL thermal cycler blocks
- 0.25mL maximum volume when closed
- Thin-wall design
- Cleanroom produced
- Virgin polypropylene
Specifications
RNase, Dnase and human DNA free | |
0.2 mL | |
0.2mL thermal cycler blocks for PCR and sample storage applications | |
Flat | |
Thin Wall PCR Tube |
Green | |
1000 Case | |
Polypropylene | |
Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction