missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Colored Labeling Tape

Useful for many labeling applications—will adhere to most surfaces and can be written on.

Brand:  Fisherbrand™

Additional Details : Weight : 0.63500kg

 View more versions of this product

Product Code. 17827261

  • £28.00 / Pack of 3
Estimated Shipment: 01-10-2024
to see stock.

Description

Description

Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.

  • Strong, durable, and oil-, water-, and acid-resistant
  • Excellent for color coding
  • Withstand temperatures from -23° to +121°C (-10° to +250°F)
  • Can be written on with pen, pencil, or permanent marker
  • Stick to most surfaces including glass, plastic, and metal
  • Remove cleanly and easily
Note: 14 yd. (13m) rolls have a 1 in. core; 60 yd. (55m) rolls have a 3 in. core.

Tapes are supplied without dispenser

Specifications

Specifications

Violet
Paper
Waterproof, Oil and Acid resistant
-10° to 250°F
60 yd. x 1 in.
55 m
25 mm
Tape
Colored Label Tape
3/Pk.
-23° to +121°C
60 yd.
1 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers