missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Colored Labeling Tape
Useful for many labeling applications—will adhere to most surfaces and can be written on.
£8.35 - £145.51
Specifications
Format | Tape |
---|---|
Material | Paper |
For Use With (Application) | Waterproof, Oil and Acid resistant |
Quantity | 3/Pk. |
Temperature Range (English) | -10° to 250°F |
Product Code | Brand | Color | Length (English) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Length (English) | Length (Metric) | Price | Quantity & Availability | |||
17837241
|
Fisherbrand™
|
Copper | 14 yd. | 13 m |
£8.35
Pack of 3 |
Estimated Shipment: 01-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17867241
|
Fisherbrand™
|
Rose | 14 yd. | 13 m |
£8.35
Pack of 3 |
Estimated Shipment: 01-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15874545
|
Fisherbrand™
|
Violet | 14 yd. | 13 m |
£46.25
Pack of 3 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
|||
15804545
|
Fisherbrand™
|
Yellow | 14 yd. | 13 m |
£47.99
Pack of 3 |
In Stock
Log in to see stock. |
|||
15894535
|
Fisherbrand™
|
White | 14 yd. | 13 m |
£46.30
Pack of 3 |
In Stock
Log in to see stock. |
|||
15814545
|
Fisherbrand™
|
Green | 14 yd. | 13 m |
£46.25
Pack of 3 |
In Stock
Log in to see stock. |
|||
15824545
|
Fisherbrand™
|
Pink | 14 yd. | 13 m |
£46.20
Pack of 3 |
In Stock
Log in to see stock. |
|||
15834545
|
Fisherbrand™
|
Red | 14 yd. | 13 m |
£46.10
Pack of 3 |
In Stock
Log in to see stock. |
|||
15844545
|
Fisherbrand™
|
Orange | 14 yd. | 13 m |
£46.40
Pack of 3 |
In Stock
Log in to see stock. |
|||
15864545
|
Fisherbrand™
|
Gray | 14 yd. | 13 m |
£46.05
Pack of 3 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
|||
17847241
|
Fisherbrand™
|
Lavender | 14 yd. | 13 m |
£8.35
Pack of 3 |
Estimated Shipment: 01-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17827241
|
Fisherbrand™
|
Aqua | 14 yd. | 13 m |
£8.35
Pack of 3 |
Estimated Shipment: 01-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15854545
|
Fisherbrand™
|
Blue | 14 yd. | 13 m |
£46.15
Pack of 3 |
In Stock
Log in to see stock. |
|||
17857241
|
Fisherbrand™
|
Lime Green | 14 yd. | 13 m |
£8.35
Pack of 3 |
Estimated Shipment: 01-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15894565
|
Fisherbrand™
|
Pink | 60 yd. | 55 m |
£137.00
Pack of 3 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||
17877251
|
Fisherbrand™
|
Aqua | 60 yd. | 55 m |
£28.00
Pack of 3 |
Estimated Shipment: 01-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17897251
|
Fisherbrand™
|
Lavender | 60 yd. | 55 m |
£28.00
Pack of 3 |
Estimated Shipment: 01-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17887251
|
Fisherbrand™
|
Copper | 60 yd. | 55 m |
£28.00
Pack of 3 |
Estimated Shipment: 01-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15834575
|
Fisherbrand™
|
Gray | 60 yd. | 55 m |
£137.00
Pack of 3 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||
17807261
|
Fisherbrand™
|
Lime Green | 60 yd. | 55 m |
£28.00
Pack of 3 |
Estimated Shipment: 01-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17817261
|
Fisherbrand™
|
Rose | 60 yd. | 55 m |
£28.00
Pack of 3 |
Estimated Shipment: 01-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17827261
|
Fisherbrand™
|
Violet | 60 yd. | 55 m |
£28.00
Pack of 3 |
Estimated Shipment: 01-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15864565
|
Fisherbrand™
|
White | 60 yd. | 55 m |
£145.51
Pack of 3 |
In Stock
Log in to see stock. |
|||
15824575
|
Fisherbrand™
|
Blue | 60 yd. | 55 m |
£136.00
Pack of 3 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
|||
15874565
|
Fisherbrand™
|
Yellow | 60 yd. | 55 m |
£136.00
Pack of 3 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||
15884565
|
Fisherbrand™
|
Green | 60 yd. | 55 m |
£145.51
Pack of 3 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||
15804575
|
Fisherbrand™
|
Red | 60 yd. | 55 m |
£136.00
Pack of 3 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||
15814575
|
Fisherbrand™
|
Orange | 60 yd. | 55 m |
£136.00
Pack of 3 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||
Description
Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
- Strong, durable, and oil-, water-, and acid-resistant
- Excellent for color coding
- Withstand temperatures from -23° to +121°C (-10° to +250°F)
- Can be written on with pen, pencil, or permanent marker
- Stick to most surfaces including glass, plastic, and metal
- Remove cleanly and easily
- Width is 1 inch
Tapes are supplied without dispenser
Specifications
Tape | |
Waterproof, Oil and Acid resistant | |
-10° to 250°F | |
1 in. |
Paper | |
3/Pk. | |
-23° to +121°C | |
25 mm |