Learn More
Fisherbrand™ Absorption Rectangular Quartz Flow Cells
Choose cells with quartz windows for transformation from the far ultraviolet through infrared
£397.90 - £451.00
Specifications
Type | Compact Flow Cell |
---|---|
Wavelength Range | 190 to 2600 nm and 2850 to 3600 nm |
Width (Metric) | 12.5 mm |
Product Code | Brand | Capacity (Metric) | Height (Metric) | Path Length | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Height (Metric) | Path Length | Price | Quantity & Availability | ||||||
15226063
|
Fisherbrand™
14958131 |
750 μL | 45 mm | 10 mm | N/A | N/A | N/A | |||||
15236073
|
Fisherbrand™
14958132 |
450 μL | 45 mm | 10 mm |
£451.00
Each |
Estimated Shipment: 20-08-2025
Log in to see stock. |
||||||
Description
- Compact size
- All cells are 12.5mm square
- Fused-on inlet and outlet tubes
- With two clear windows and two black windows
- Wavelength range for all cells is 190 to 2600nm and 2850 to 3600nm
Order Info
Select cells with center height appropriate to match the cell aperture center with the center position of the light beam in your spectrophotometer e.g. center height is 8.5mm for Beckman™ or Spectronic™ instruments, center height is 15mm for Hewlett-Packard™, Perkin-Elmer™, and Shimadzu™ instruments
Specifications
Compact Flow Cell | |
190 to 2600 nm and 2850 to 3600 nm | |
12.5 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.