missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Acrylic Desiccator Cabinets
Dust- and moisture-free storage in refrigerators, freezers and on benchtops
Brand: Fisherbrand™ 305317-0120
386.43 GBP valid until 2024-12-31
Use promo code "21745" to get your promotional price.
Description
Dust- and moisture-free storage in refrigerators, freezers and on benchtops
- Ideal for storing anhydrous and hygroscopic biological and chemical compounds, as well as electronic assemblies and any components requiring controlled storage conditions
- Neoprene gasket on door ensures tight seal
- Door is secured with two stainless-steel latches (large size has three latches) and full-height hinge
- Removable, lipped tray holds solid desiccant
- Shelves are removable, adjustable and vented to maximize airflow
Order Info
Cabinets measure L x W: 12 x 12 in. (30.5 x 30.5cm)
Specifications
Not Autoclavable | |
Front Loading | |
Ideal for storing anhydrous and hygroscopic biological and chemical compounds, as well as electronic assemblies and any components requiring controlled storage conditions | |
3 removable adjustable and vented shelves | |
12 in. | |
12 in. | |
12 in. |
Clear | |
Acrylic | |
Neoprene gasket, two stainless steel latches (large size has three latches) and full-height hinge, removable solid desiccant lipped tray, vented shelves | |
12 x 12 in. (30.4 x 30.4 cm) | |
30.5 cm | |
30.5 cm | |
30.5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction