Learn More
Fisherbrand™ Amber HDPE Wide-Mouth Bottles
Protect light-sensitive materials during sampling, shipping or storage
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.17484kg
Includes: Amber polypropylene screw caps
Description
Reduce UV light transmission to protect light-sensitive liquids
- Amber high-density polyethylene
- Wide mouth allows easy retrieval of grab samples and reduces turbulence when filling
Fisherbrand HDPE containers can be used for long-term storage, but direct UV exposure should be avoided.
Compliance
U.S. Pharmacopoeia 661 (Containers, Light Transmission)†
Specifications
2 oz., 60 mL | |
2 oz. | |
HDPE | |
28mm | |
Yes | |
Wide Mouth Bottle | |
28 mm |
60 mL | |
Amber | |
Amber | |
CCD 077; SW-CDC-001501; EN-8-1007-22-0912 | |
Wide | |
Polypropylene | |
Screw Cap |