Learn More
Fisherbrand™ Amber Wide Mouth Packer Bottles with Black Polyseal Polyethylene Cone Cap
Ideal for storing dry materials. Fisherbrand™ Amber Wide Mouth Packer Bottles with Black Polyseal Polyethylene Cone Cap are often used in chemical and environmental applications.
£27.95 - £32.70
Specifications
Color | Amber |
---|---|
Material | Glass |
Quantity | 24/Cs. |
Closure Color | Black |
Liner Material | PolyCone |
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
11728749
|
Fisherbrand™
02911444 |
30 mL | 28-400 mm | N/A | |||||
11738749
|
Fisherbrand™
02911445 |
60 mL | 33-400 mm | N/A | |||||
11748749
|
Fisherbrand™
02911446 |
120 mL | 38-400 mm | N/A | |||||
Description
Amber Glass Wide Mouth Packer Bottles feature a wide opening for making them the ideal general purpose bottle for solids. The amber color filters out ultraviolet wavelengths, making amber packers ideal for light sensitive solids. Amber packers are the classic vitamin bottles and are often used in pharmaceutical packaging. These packer bottles are also often used in chemical and environmental applications.
- Features a wide opening, making them ideal for general purpose use
- Amber color filters out ultraviolet wavelengths and can be used for light sensitive solids
- Classic "vitamin bottles" for pharmaceutical packaging
Specifications
Amber | |
24/Cs. | |
PolyCone | |
Round | |
Polyseal Polyethylene Cone | |
Screw Cap |
Glass | |
Black | |
Wide | |
Wide Mouth Packer Bottle | |
Phenolic |