missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Bottle-Top Dispenser Anti-tip Reservoirs
Side neck allows filling of reservoir without removing the dispenser
£164.00 - £172.00
Specifications
Product Type | Anti-Tip Reservoir |
---|---|
Autoclavable | Not Autoclavable |
Color | Amber |
Material | Borosilicate Glass, Nylon Side Filter Neck |
For Use With (Equipment) | Bottletop Dispenser |
Product Code | Brand | Volume (Metric) | Diameter (Metric) Neck | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Diameter (Metric) Neck | Price | Quantity & Availability | ||||
17324571
|
Fisherbrand™
|
2500 mL | 45 mm |
£172.00
Each |
In Stock
Log in to see stock. |
||||
17314571
|
Fisherbrand™
|
1400 mL | 30 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Amber borosilicate glass
- Nylon side filter neck
- Low profile and wide footprint for extra stability
Specifications
Anti-Tip Reservoir | |
Amber | |
Bottletop Dispenser |
Not Autoclavable | |
Borosilicate Glass, Nylon Side Filter Neck | |
Side filler neck, low profile and wide footprint |