Learn More
Fisherbrand™ Class A Clear Glass Threaded Vials with Attached Caps, PE Poly-Seal™ Cone Liner
191.90 GBP valid until 2025-12-31
Use promo code "24350" to get your promotional price.
Includes: Attached black phenolic screw-top closures
Description
With low-density polyethylene Poly-Seal cone liners
- General-purpose vials
- Made from Type I, Class A borosilicate glass
- Short style vials feature low profile for greater stability and compound storage
- Packaged in partitioned trays
Compliance
Meet ASTM™ Type I, Class A and USP Type I standards

Specifications
A | |
Clear | |
Borosilicate Glass | |
Single-use | |
For general purpose | |
Poly-Seal | |
Phenolic | |
88 mm | |
Vial |
LDPE | |
23 mm | |
Non-sterile | |
24 mL | |
6 dr. | |
24 mL | |
Screw Cap | |
ASTM, USP Type I | |
20-400 |
Special Offers
-
Multiple Manufacturers
Price-Shattering Deals on Lab Glassware
Stock up on lab beakers, flasks and more before these deals disappear.Promo Code: 24123Expires: 2025-06-14
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.