missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class A Clear Glass Threaded Vials with Attached Caps, PE Poly-Seal™ Cone Liner
With low-density polyethylene Poly-Seal cone liners
£185.00 - £325.00
Specifications
Classification | A |
---|---|
Material (Liner) | LDPE |
Color | Clear |
Sterility | Non-sterile |
Disposable | Single-use |
Includes: Attached black phenolic screw-top closures
Product Code | Brand | Volume (Metric) | Height (Metric) | Diameter (Metric) Outer | Closure Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Height (Metric) | Diameter (Metric) Outer | Closure Size | Price | Quantity & Availability | |||
11547733
|
Fisherbrand™
90N14-955-310 |
12 mL | 68 mm | 19 mm | 15-425 |
£199.00
Pack of 144 |
Estimated Shipment: 31-07-2025
Log in to see stock. |
|||
11553522
|
Fisherbrand™
90Q14-955-311 |
16 mL | 73 mm | 21 mm | 18-400 |
£194.58
Pack of 144 |
In Stock
Log in to see stock. ![]() |
|||
11593522
|
Fisherbrand™
90X14-955-314 |
25 mL | 60 mm | 28 mm | 24-400 |
£186.00
Pack of 72 |
In Stock
Log in to see stock. ![]() |
|||
11573522
|
Fisherbrand™
90U14-955-315 |
30 mL | 94 mm | 25 mm | 22-400 |
£325.00
Pack of 144 |
Estimated Shipment: 07-08-2025
Log in to see stock. |
|||
11537733
|
Fisherbrand™
90L14-955-326 |
8 mL | 63 mm | 17 mm | 15-425 |
£195.00
Pack of 144 |
In Stock
Log in to see stock. ![]() |
|||
11563522
|
Fisherbrand™
90S14-955-312 |
24 mL | 88 mm | 23 mm | 20-400 |
£208.06
Pack of 144 |
Estimated Shipment: 23-07-2025
Log in to see stock. |
|||
11660112
|
Fisherbrand™
90J14-955-334 |
4 mL | 48 mm | 15 mm | 13-425 |
£185.00
Pack of 144 |
In Stock
Log in to see stock. ![]() |
|||
Description
With low-density polyethylene Poly-Seal cone liners
- General-purpose vials
- Made from Type I, Class A borosilicate glass
- Short style vials feature low profile for greater stability and compound storage
- Packaged in partitioned trays
Compliance
Meet ASTM™ Type I, Class A and USP Type I standards
Specifications
A | |
Clear | |
Single-use | |
Poly-Seal | |
ASTM, USP Type I |
LDPE | |
Non-sterile | |
For general purpose | |
Phenolic | |
Vial |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Class A Clear Glass Threaded Vials with Attached Caps, PE Poly-Seal™ Cone Liner