Learn More
Fisherbrand™ Class A Clear Glass Threaded Vials with Attached Caps, PE Poly-Seal™ Cone Liner
178.60 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Includes: Attached black phenolic screw-top closures
Description
With low-density polyethylene Poly-Seal cone liners
- General-purpose vials
- Made from Type I, Class A borosilicate glass
- Short style vials feature low profile for greater stability and compound storage
- Packaged in partitioned trays
Compliance
Meet ASTM™ Type I, Class A and USP Type I standards

Specifications
A | |
Clear | |
Borosilicate Glass | |
Single-use | |
For general purpose | |
Poly-Seal | |
Phenolic | |
73 mm | |
Vial |
LDPE | |
21 mm | |
Non-sterile | |
16 mL | |
2.1 dr. | |
16 mL | |
Screw Cap | |
ASTM, USP Type I | |
18-400 |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now -
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
New Offer Save Up to 70%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.