missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class A Clear Glass Threaded Vials with Caps, PTFE-faced White 14B Rubber Liner

With PTFE-faced, white, 14B rubber liner

Brand:  Fisherbrand™ 90L14-955-324

248.90 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 11553542

  • £262.00 / Pack of 200
Estimated Shipment: 14-07-2025
to see stock.
Explore more special offers
Add to basket

Includes: Attached black phenolic screw-top closures

Description

Description

With PTFE-faced, white, 14B rubber liner

Caps are attached.

  • General-purpose vials
  • Made from Type I, Class A borosilicate glass
  • Short style vials feature low profile for greater stability and compound storage
  • Packaged in partitioned trays

Compliance

Meet ASTM™ Type I, Class A and USP Type I standards

TRUSTED_SUSTAINABILITY
Specifications

Specifications

A
Clear
Borosilicate Glass
Single-use
For general purpose vials for light sensitive materials
4 mL
Screw Cap
ASTM, USP Type I
15-425
Rubber
17 mm
Non-sterile
4 mL
1 dr.
Phenolic
38 mm
Vial
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Class A Clear Glass Threaded Vials with Caps, PTFE-faced White 14B Rubber Liner > PTFE-faced white 14B rubber liner; 1 dr. (4mL); O.D. x H: 17 x 38mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.