missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class A Clear Glass Threaded Vials with Caps, PTFE-faced White 14B Rubber Liner
251.75 GBP valid until 2024-12-31
Use promo code "21757" to get your promotional price.
Includes: Attached black phenolic screw-top closures
Description
With PTFE-faced, white, 14B rubber liner
Caps are attached.
- General-purpose vials
- Made from Type I, Class A borosilicate glass
- Short style vials feature low profile for greater stability and compound storage
- Packaged in partitioned trays
Compliance
Meet ASTM™ Type I, Class A and USP Type I standards
Specifications
A | |
Clear | |
Borosilicate Glass | |
Single-use | |
For general purpose vials for light sensitive materials | |
24 mL | |
Screw Cap | |
ASTM, USP Type I | |
20-400 |
Rubber | |
23 mm | |
Non-sterile | |
24 mL | |
6.5 dr. | |
Phenolic | |
85 mm | |
Vial |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction