Learn More
Fisherbrand™ Clear Straight Sided Round Bottles with White Polypropylene PE Foam/PTFE Cap
Clear multipurpose jars for maximum content visibility. Fisherbrand™ Clear Straight-Sided Jars with PTFE-Faced PE-Lined Cap are available in in a wide variety of sizes, from 1 to 32 oz.
£35.00 - £233.84
Specifications
Color | Clear |
---|---|
Material | Glass |
Closure Color | White |
Liner Material | PE Foam/PTFE |
Mouth | Wide |
Product Code | Brand | Capacity (Metric) | Closure Size | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Quantity | Price | Quantity & Availability | |||
11593762
|
Fisherbrand™
02912306 |
30 mL | 43-400 mm | 384/Cs. | N/A | ||||
11714339
|
Fisherbrand™
02911912 |
30 mL | 43-400 mm | 48/Cs. | N/A | ||||
11724339
|
Fisherbrand™
02911763 |
60 mL | 53-400 mm | 24/Cs. | N/A | ||||
11523772
|
Fisherbrand™
02911791 |
60 mL | 53-400 mm | 144/Cs. | N/A | ||||
11734339
|
Fisherbrand™
02911764 |
120 mL | 58-400 mm | 24/Cs. | N/A | ||||
11778789
|
Fisherbrand™
02911765 |
240 mL | 70-400 mm | 12/Cs. | N/A | ||||
11744339
|
Fisherbrand™
02911761 |
480 mL | 89-400 mm | 12/Cs. | N/A | ||||
11754339
|
Fisherbrand™
02911762 |
960 mL | 89-400 mm | 12/Cs. | N/A | ||||
Description
Clear (Flint) Straight Sided Round Glass Jars are designed without shoulders for maximum storage capacity and content visibility. These multipurpose jars are very versatile. Our straight sided jars are available in a wide variety of sizes, from 1oz to 32oz. Also available in tall/slender style in 8oz and 16oz sizes.
- Designed without shoulders for maximum storage capacity
- Wide mouth for easy filling
Specifications
Clear | |
White | |
Wide | |
Straight-sided Round Bottle | |
Screw Cap |
Glass | |
PE Foam/PTFE | |
Straight-sided, Round | |
Polypropylene |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.