missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cooling Block
Fisherbrand Aluminum alloy cooling block keeps samples in place prior and during freezing process.
£148.82 - £161.00
Specifications
Color | Black |
---|---|
Material | Aluminum |
Shape | Rectangle |
Product Type | Cryo Block |
Quantity | 1 |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
16100381
|
Fisherbrand™
|
1 to 2 mL cryogenic vials |
£161.00
Each |
In Stock
Log in to see stock. |
|||||
17547026
|
Fisherbrand™
|
0.2 mL PCR tube strips |
£148.82
Each |
Estimated Shipment: 29-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Specifications
Black | |
Rectangle | |
1 | |
-86°C | |
16.3 cm | |
4.3 cm |
Aluminum | |
Cryo Block | |
-122.8°F | |
119 x 101 x 38 mm | |
12.2 cm |