missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Disposable Flint Glass Tubes with Plain End
Specially annealed to reduce breakage along stress point
Brand: Fisherbrand™
Code : 40
Additional Details : Weight : 3.49000kg
Description
Specially annealed to reduce breakage along stress point
- Round bottom
- Smooth top and bottom to prevent cuts
Specifications
28 mL | |
Flint Glass | |
Specially annealed to reduce breakage along stress point | |
Tray | |
Non-sterile | |
KIM-KAP |
150 mm | |
Single-use | |
None | |
125/Tray | |
18 mm | |
Disposable Culture Tube |