missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Precleaned Glass EPA Vials
Packaged in partitioned trays
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 1.44000kg
Description
Glass vials for collection of water and soil samples for Volatile Organic Analysis.
- Borosilicate glass Clear vials for general analysis; amber vials for light-sensitive materials
- GPI thread, 24-400
Specifications
1.1 in. | |
28 mm | |
40 mL | |
3.74 in. | |
10 dr. | |
Polypropylene | |
95 mm | |
EPA |
Clear | |
Borosilicate Glass | |
For general analysis | |
0.125 in. PTFE/silicone septa, open-top polypropylene screw caps | |
40 mL | |
Screw Cap | |
3.17 mm | |
Vial |