missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Precleaned Glass EPA Vials
Packaged in partitioned trays
£439.00 - £448.46
Specifications
Diameter (English) Outer | 1.1 in. |
---|---|
Diameter (Metric) Outer | 28 mm |
Material | Borosilicate Glass |
Height (English) | 3.74 in. |
Includes | 0.125 in. PTFE/silicone septa, open-top polypropylene screw caps |
Includes: White polypropylene open-top screw caps with 0.125 in. PTFE /silicone septa
Product Code | Brand | Color | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Volume (Metric) | Price | Quantity & Availability | ||||
11553552
|
Fisherbrand™
|
Clear | 40 mL |
£439.00
Pack of 144 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
11563552
|
Fisherbrand™
|
Amber | 40 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Glass vials for collection of water and soil samples for Volatile Organic Analysis.
- Borosilicate glass Clear vials for general analysis; amber vials for light-sensitive materials
- GPI thread, 24-400
Compliance
Precleaned to meet or exceed EPA standards for volatile organic analysis
Specifications
1.1 in. | |
Borosilicate Glass | |
0.125 in. PTFE/silicone septa, open-top polypropylene screw caps | |
Screw Cap | |
EPA |
28 mm | |
3.74 in. | |
Polypropylene | |
3.17 mm | |
Vial |