missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 51 Expansion Glass Shell Vials with Plug Style Closures

Straight-sided shell vials are ideal for dry contents.

Brand:  Fisherbrand™ 0333926F

 View more versions of this product

Product Code. 12634235

  • £185.00 / Pack of 144
Estimated Shipment: 29-07-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

Straight-sided shell vials are ideal for dry contents.

  • TITESEAL™ vials
  • Plain tops
  • Open-bottom plug style plastic closures, unattached
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements

Order Info

Vials without closures use corks (sold separately)

Specifications

Specifications

Clear
Borosilicate Glass
Single-use
Ideal for storing dry products
TITESEAL
Plastic
65 mm
Shell Vial
29 mm
Non-sterile
25.8 mL
7 dr.
25.8 mL
Titeseal
ASTM E438
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers