missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 51 Expansion Glass Shell Vials with Plug Style Closures
Straight-sided shell vials are ideal for dry contents.
£24.40 - £169.00
Specifications
Color | Clear |
---|---|
Material | Borosilicate Glass |
Sterility | Non-sterile |
Disposable | Yes |
For Use With (Application) | Ideal for storing dry products |
Product Code | Brand | Volume (English) | Volume (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (English) | Volume (Metric) | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | ||
10016474
|
Fisherbrand™
|
2 dr. | 7.4 mL | 19 mm | 51 mm |
£24.40
Pack of 144 |
In Stock
Log in to see stock. |
||
12634235
|
Fisherbrand™
|
7 dr. | 25.8 mL | 29 mm | 65 mm |
£169.00
Pack of 144 |
Estimated Shipment: 21-03-2025
Log in to see stock. |
||
12851861
|
Fisherbrand™
|
1 dr. | 3.7 mL | 15 mm | 45 mm |
£71.52
Pack of 144 |
Estimated Shipment: 20-11-2024
Log in to see stock. |
||
Description
Straight-sided shell vials are ideal for dry contents.
- TITESEAL™ vials
- Plain tops
- Open-bottom plug style plastic closures, unattached
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
Order Info
Vials without closures use corks (sold separately)
Specifications
Clear | |
Non-sterile | |
Ideal for storing dry products |
Borosilicate Glass | |
Yes | |
Titeseal |