missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Graduated Polystyrene Beakers

Polystyrene Beakers make excellent sample containers

£59.25 - £221.00

Specifications

Accuracy ±2%
Material Polystyrene
Includes Four Way Pour Spout
Temperature (English) Max. Operating 200°F
Temperature (Metric) Max. Operating 93°C
View More Specs

Products 4
Product Code Brand Capacity (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Price Quantity & Availability  
11758549
View Documents
Fisherbrand™
08732123
150 mL
£59.25
Pack of 100
In Stock
to see stock.
Add to basket
 
11768549
View Documents
Fisherbrand™
08732124
250 mL
£65.70
Pack of 100
In Stock
to see stock.
Add to basket
 
11778549
View Documents
Fisherbrand™
08732125
800 mL
£151.00
Pack of 100
Estimated Shipment: 20-05-2025
to see stock.
Add to basket
 
11788549
View Documents
Fisherbrand™
08732126
1000 mL
£221.00
Pack of 100
In Stock
to see stock.
Add to basket
 
Description

Description

Economical throwaway beakers with four-way pour spout for flexibility

 

  • Chemical resistant to dilute or weak acids, aqueous solutions, alcohols, and bases Withstand temperatures to 93°C (200°F)
  • Graduations in mL and oz., accurate to ±2%

 

Specifications

Specifications

±2%
Four Way Pour Spout
93°C
Single-use
Polystyrene
200°F
Beaker
Yes
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.