missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Ice Buckets
Ideal for use with dry ice, water ice and salt solutions.
Brand: Fisherbrand™ 501864FR
This item is not returnable.
View return policy
Description
- Molded handles enable safe handling and transport
- Rigid construction provides high durability and excellent insulating properties
- Buckets will not sweat or leak and are unbreakable with normal use
- Withstand temperatures up to 95°C (203°F)
- Resistant to acetone and easy to clean — can be chemically disinfected
- Stackable for convenient storage
- Rim diameter (maximum, with handles): 12.75 in. (32.5cm)
- Height: 7.25 in. (18.5cm)
- Capacity: 1.2 gal. (4.5L)
Specifications
18.5 cm | |
Dry ice, water ice and salt solutions | |
Ice Bucket | |
4.5 L |
7.25 in. | |
Polyurethane | |
Red | |
95°C |