missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ LDPE Wide-Mouth Bottles
Ungraduated, translucent for better visibility.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 2.27000kg
Includes: Polypropylene screw caps
Description
Ungraduated, translucent for better visibility
- Virtually unbreakable, yet very flexible
- Chemically resistant to most weak and strong acids and organic solvents, but can be slowly attacked by strong oxidizing agents and some solvents that can cause softening and swelling
- Maximum use temperature 80°C (176°F) with brittleness temperature of -100°C (-148°F)
- Bottles can be radiation, gas, EtO or chemically sterilized; not autoclavable
Specifications
4.2 oz., 125 mL | |
4.2 oz. | |
LDPE | |
38mm | |
Yes | |
No | |
Wide Mouth Bottle | |
38 mm |
125 mL | |
Translucent | |
Sterile | |
CCD 077; SW-CDC-001501; EN-8-1007-22-0912 | |
Not Autoclavable | |
Wide | |
Polypropylene | |
Screw Cap |