missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Leakproof HDPE Wide-Mouth Bottles
51.08 GBP valid until 2024-12-31
Use promo code "21693" to get your promotional price.
Includes: Polypropylene screw caps
Description
Rigid, translucent bottles
- Leakproof†
- Higher temperature-use rating than LDPE—up to 120°C (248°F) for short periods and 110°C (230°F) for continuous use
- Brittleness temperature at -100°C (-148°F)
- Bottles may be radiation, EtO or chemically sterilized
- Not autoclavable
Specifications
1 oz., 30mL | |
1 oz. | |
HDPE | |
28mm | |
Yes | |
Wide | |
Polypropylene | |
Screw Cap |
30 mL | |
Translucent | |
Non-sterile | |
CCD 077; SW-CDC-001501; EN-8-1007-22-0912 | |
Not Autoclavable | |
Leakproof Wide Mouth Bottle | |
28 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction