missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Leakproof HDPE Wide-Mouth Bottles

Rigid, translucent bottles.

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 3.09600kg

 View more versions of this product

Product Code. 11775253

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Includes: Polypropylene screw caps

Description

Description

Rigid, translucent bottles

  • Leakproof†
  • Higher temperature-use rating than LDPE—up to 120°C (248°F) for short periods and 110°C (230°F) for continuous use
  • Brittleness temperature at -100°C (-148°F)
  • Bottles may be radiation, EtO or chemically sterilized
  • Not autoclavable

Specifications

Specifications

17 oz., 500 mL
17 oz.
HDPE
53mm
Yes
Wide
Polypropylene
Screw Cap
500 mL
Translucent
Non-sterile
CCD 077; SW-CDC-001501; EN-8-1007-22-0912
Autoclavable
Leakproof Wide Mouth Bottle
53 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers